Shop SIEMENS

Manual Motor Starter, 3 P, 3 Phase, Selector Switch, 1.6 A

  • Mfr # 3RV20111AA10
  • Zoro # G4287902

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
1.6 A
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3RV20111AA10
Zoro #
G4287902
UPC #
662643921786
Country of Origin
Germany
Item
Manual Motor Starter
Series
Sirius 3RV20
Operator
Selector Switch
Number of Poles
3
Current AC
1.6 A
Phase
3
HP @ 3 Phase - 460-575V
3/4
HP @ 1 Phase - 230V
1/10 hp
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Pilot Light
No
HP @ 3 Phase - 575V
3/4 hp
Phase Loss Sensitivity
No
Description/Special Features
Thermal-Magnetic Trip Mechanism
Sensitive to phase failure
Yes
Lowest value of setting range for overload tripper
1.1 ampere
Integrated undervoltage tripper present
No
Release system
magnetic
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
100000 ampere
Rated permanent current Iu
2 ampere
Power loss per pole, current-dependent [PlIp]
2.4 watt
Rated operating power with AC-3, 400 V
1 kilowatt
Rated operating power with AC-3, 230 V
0 kilowatt
Greatest value of overload release adjustment range
1.6 ampere
Integrated auxiliary switch present
No
description of product type
3RV2
Horsepower @ Single Phase - 240V AC
1/10 hp
Electrical Operating Durability
100,000
Maximum Overload Relay Current Setting
1.6 A
Overload Protection Type
Thermal
Includes Pilot Light
No
IP Rating
IP20
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 480V AC
3/4 hp
Terminal Connection Type
Screw Terminals
Maximum Voltage Rating
690V AC
Mounting Style
DIN Rail
Starter Style
IEC
Horsepower @ Three Phase - 600V AC
3/4 hp
Minimum Overload Relay Current Setting
1.1 A
Mechanical Operating Durability
100,000

Dimensions

Frame Size
S00
Overall Width
4.35 in
Overall Depth
4.35 in
Mounting Hole Diameter
1.38 in
Overall Height
4.7 in

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 240V AC 1/10 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 1.6 A, Horsepower @ Three Phase - 480V AC 3/4 hp, Series Sirius 3RV20, Horsepower @ Three Phase - 600V AC 3/4 hp, Maximum Overload Relay Current Setting 1.6 A, Minimum Overload Relay Current Setting 1.1 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.