Shop SQUARE D
See all product information
Create Account
Molded Case Circuit Breakers
- Mfr # AL1200P25K4
- Zoro # G823522809
product price:Â
$
755.99
/ea
Free Shipping & Returns
Key Features
Min. Wire Size
3/0 AWG
Includes
(4) Mechanical Lugs
For Use With
PowerPacT H-Frame Molded Case Circuit Breakers
Number of Lugs Included
4
Max. Wire Size
500 kcmil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL1200P25K4
- Zoro #
- G823522809
- UPC #
- 785901375241
- Country of Origin
- United States
- Item
- Molded Case Circuit Breakers
- Includes
- (4) Mechanical Lugs
- For Use With
- PowerPacT H-Frame Molded Case Circuit Breakers
- Number of Lugs Included
- 4
- Amps
- 1,200 A
- Compatible Product Type
- PowerPacT H-Frame Molded Case Circuit Breakers
Dimensions
- Min. Wire Size
- 3/0 AWG
- Max. Wire Size
- 500 kcmil
Description
Molded Case Circuit Breakers, Amps 1,200 A, Not Applicable, Mounting Location Breaker, Number of Lugs Included 4, Max. Wire Size 500 kcmil, Min. Wire Size 3/0 AWG, Includes (4) Mechanical Lugs, For Use With PowerPacT H-Frame Molded Case Circuit Breakers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.