Zoro Homepage

Manual Motor Starter, Not Applicable, 3 P, 3 Phase, Selector Switch, 20 A

  • Mfr # 3RV20214BA10

  • Zoro # G4288006


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Operator
Selector Switch
Phase
3
Current AC
20 A
Series
Sirius 3RV20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV20214BA10
Zoro #
G4288006
UPC #
662643924329
Country of Origin
Germany

Dimensions

Frame Size
S0
Overall Height
4.7 in
Mounting Hole Diameter
1.38 in
Overall Depth
4.35 in
Overall Width
4.35 in

Details

Item
Manual Motor Starter
Number of Poles
3
Operator
Selector Switch
Phase
3
Current AC
20 A
Series
Sirius 3RV20
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Phase Loss Sensitivity
No
HP @ 1 Phase - 230V
3 hp
Pilot Light
No
Description/Special Features
Thermal-Magnetic Trip Mechanism
rated service short-circuit breaking capacity Ics at 400 V, 50 Hz
55000 ampere
description of product type
3RV2
Greatest value of overload release adjustment range
20 ampere
Lowest value of setting range for overload tripper
13 ampere
Rated operating power with AC-3, 230 V
6 kilowatt
Power loss per pole, current-dependent [PlIp]
3.5 watt
Rated permanent current Iu
20 ampere
Sensitive to phase failure
Yes
Integrated auxiliary switch present
No
Release system
magnetic
Integrated undervoltage tripper present
No
Rated operating power with AC-3, 400 V
8 kilowatt
Mounting Style
DIN Rail
IP Rating
IP20
Minimum Operating Temperature
-4 Degrees F
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Terminal Connection Type
Screw Terminals
Minimum Overload Relay Current Setting
14 A
Includes Pilot Light
No
Maximum Operating Temperature
140 Degrees F
Overload Protection Type
Thermal
Mechanical Operating Durability
100,000
Horsepower @ Three Phase - 480V AC
10 hp
Starter Style
IEC
Maximum Voltage Rating
690V AC
Electrical Operating Durability
100,000
Horsepower @ Three Phase - 208V AC
5 hp
NEMA Enclosure Rating
No Enclosure

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 20 A, Horsepower @ Three Phase - 208V AC 5 hp, Horsepower @ Three Phase - 240V AC 5 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series Sirius 3RV20, Maximum Overload Relay Current Setting 20 A, Minimum Overload Relay Current Setting 14 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.