This item is Discontinued.

Siemens Manual Motor Starter, Knob, 45 to 63A, 3P 3RV10414JA10

Manual Motor Starter, Knob, 45 to 63A, 3P (Discontinued)

  • Mfr # 3RV10414JA10
  • Zoro # G4288067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RV10414JA10
Zoro #
G4288067
UPC #
754554409412
Country of Origin
Germany

Dimensions

NEMA Size
S3
Depth
174mm
Height
165mm
Width
70mm

Details

Operator
Rotary Knob
Enclosure NEMA Rating
No Enclosure
Amps AC
45 to 63
Overload Relay Amp Setting
45 to 63A
Item
Manual Motor Starter
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
50
HP @ 3 Phase - 240V
25
HP @ 1 Phase - 120V
7-1/2
Pilot Light
No
Description/Special Features
Reliable Overload Protection
HP @ 3 Phase - 460-575V
50/100
Standards
UL, CSA, CE, CCC, ABS
Phase Loss Sensitivity
No
HP @ 3 Phase - 208V
30
HP @ 1 Phase - 230V
20
Frame / Series / Class / Code
S3
HP @ 3 Phase - 575V
100

Description

Manual Motor Starter, NEMA Size S3, Number of Poles 3, Operator Rotary Knob

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.