Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ManualMotorStarter, ToggleSwitch, Thermal

  • Mfr # SMFFG22P

  • Zoro # G8368903


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Operator
Toggle Switch
HP @ 1 Phase - 230V
2 hp
NEMA Enclosure Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMFFG22P
Zoro #
G8368903
UPC #
754554260495
Country of Origin
United States

Dimensions

Overall Depth
3.7 in
Overall Width
3.21 in

Details

Item
Manual Motor Starter
Number of Poles
2
Standards
Eclass 27-37-04-01, ETIM EC000074, ETIM EC000074 IDEA 4845
Operator
Toggle Switch
HP @ 1 Phase - 230V
2 hp
NEMA Enclosure Rating
1
Maximum Voltage Rating
277V AC
Phase
Single
Overload Protection Type
Thermal
Horsepower @ Single Phase - 120V AC
1 hp
Includes Pilot Light
Yes
Series
Class SMF
Horsepower @ Single Phase - 240V AC
2 hp

Description

Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 277V AC, Number of Poles 2, Operator Toggle Switch, Phase Single, Series Class SMF, NEMA Enclosure Rating 1, Overload Protection Type Thermal, Overall Depth 3.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.