Shop SIEMENS
See all product information
Create Account
MCCB 250A TRIP 600V 3P W/LI&LO LUGS HIC
- Mfr # HLD63B250L
- Zoro # G815486294
product price:Â
$
25,900.99
/ea
Free Shipping & Returns
Key Features
Series
Sentron
Amps
250 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Low Voltage Molded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLD63B250L
- Zoro #
- G815486294
- UPC #
- 78364343450
- Country of Origin
- Mexico
Dimensions
- Frame Size
- LD
- Width
- 7.5 in
- Depth
- 4 in
- Height
- 11 in
Details
- Item
- Molded Case Circuit Breaker
- Series
- Sentron
- Amps
- 250 A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Low Voltage Molded Case
- Max. AIR Rating
- 65kA at 480V
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Lug
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.