Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCCB 40C 3P 80A FX-TRIP N/LUG HIIC

  • Mfr # HFXD63B080

  • Zoro # G515486013


product price: $16,910.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
Max. AIR Rating
65kA at 480V
Series
Sentron
Frame Size
FD
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFXD63B080
Zoro #
G515486013
UPC #
78364331843
Country of Origin
Mexico

Dimensions

Frame Size
FD

Details

AC Voltage Rating
600V AC
Max. AIR Rating
65kA at 480V
Series
Sentron
Item
Molded Case Circuit Breaker
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Amps
80A
Trip Type
Thermal Magnetic, Non-Interchangeable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.