MCCB 50C 3P 30A LO LGS SHUNT & ALARM
Mfr # ED63M030BESN
Zoro # G315486206
product price: $5,846.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V
Frame Size
ED
Series
Sentron
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED63M030BESN
Zoro #
G315486206
UPC #
78364342737
Country of Origin
Mexico
Dimensions
Frame Size
ED
Details
AC Voltage Rating
600V
Item
Molded Case Circuit Breaker
Series
Sentron
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Amps
30A
Max. AIR Rating
25kA at 480V AC
Trip Type
Thermal Magnetic, Non-Interchangeable
Terminal Connection
Load Lug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.