
MCCB - COMMERCIAL - ENCL TYPE 7-9
Mfr # EB
Zoro # G215486504
product price: $4,851.99
/ea
Free Shipping & Returns
Key Features
Amps
70-100A
Height
6 in
Depth
12 in
Circuit Breaker Type
Low Voltage Molded Case
Series
Sentron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EB
Zoro #
G215486504
UPC #
78364319877
Country of Origin
United States
Dimensions
Height
6 in
Depth
12 in
Frame Size
ED
Details
Amps
70-100A
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Series
Sentron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.