MD/ND FRAME MCCB MTG SCREW KIT
Mfr # MSMN
Zoro # G715486516
product price: $68.39
/eaKey Features
Circuit Breaker Type
Low Voltage Molded Case
Height
0.95 in
Frame Type
ND
Length
7 in
Series
Sentron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSMN
Zoro #
G715486516
UPC #
78364321627
Country of Origin
Mexico
Dimensions
Height
0.95 in
Length
7 in
Details
Circuit Breaker Type
Low Voltage Molded Case
Frame Type
ND
Item
Mounting Screw Kit
Series
Sentron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.