Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siemens Meter Main, MM, 2 Spaces, 200A, 120/240V, Main Circuit Breaker MM0202B1200

Meter Main, MM, 2 Spaces, 200A, 120/240V, Main Circuit Breaker (Discontinued)

  • Mfr # MM0202B1200
  • Zoro # G805309466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM0202B1200
Zoro #
G805309466
UPC #
783643369092
Country of Origin
United States

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
2
Amps
200A
Voltage
120/240V
Series
MM

Description

This 200 amp 2 Space 2 Circuit Meter Socket and Main Breaker Load Center is designed for excellent corrosion resistance, featuring a hot-dip galvanized carbon steel finished with a powder coating of polyester paint. The meter socket is designed with a ring style cover. This load center is both ANSI certified UL listed.


  • • 200 AMP 2 SPACES 2 CIRCUITS
  • • MAIN BREAKER
  • • SINGLE PHASE 3 WIRE
  • • OH/UG FEED
  • • 120/240 VOLT
  • • SURFACE MOUNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.