Miniature Circuit Breaker, 5SJ4 Series, 0.3A, 1 Pole, 240V AC, 14kA, C Curve
Mfr # 5SJ41147HG40
Zoro # G7535622
product price:Â $73.19
/eaKey Features
Series
5SJ4
Amps
0.3A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SJ41147HG40
Zoro #
G7535622
UPC #
754554932453
Country of Origin
Germany
Dimensions
Frame Size
Frame 1
Width
0.82 in
Depth
3.26 in
Height
3.66 in
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG
Length
3.66 in
Details
Item
Miniature Circuit Breaker
Series
5SJ4
Amps
0.3A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
14kA
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
60V DC
Curve Type
C
Application
Commercial, Industrial
Standards
CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
Material
Thermoplastic
Description
Miniature Circuit Breaker, Amps 0.3 A, Number of Poles 1, Curve Type C, AC Voltage Rating 240V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14 kA, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Application Commercial, Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.66 in, Width 0.82 in, Depth 3.26 in, Standards CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.