Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 230 V 10kA 1+N-pole

  • Mfr # 5SY4510-6

  • Zoro # G115863207


product price: $45.25
/ea
Sold in multiples of 8 for $362.00

Key Features

Curve Type
B
Width
36 mm
Series
5SY4
Max. AIR Rating
20kA at 230/400V
AC Voltage Rating
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY4510-6
Zoro #
G115863207
UPC #
-
Country of Origin
Germany

Dimensions

Width
36 mm
Height
3.31 in

Details

Item
Miniature Circuit Breaker
Curve Type
B
Series
5SY4
Max. AIR Rating
20kA at 230/400V
AC Voltage Rating
230V AC
Number of Poles
2
DC Voltage Rating
Not Rated
Circuit Breaker Type
Miniature
Amps
10A

Description

Miniature circuit breaker 230 V 10kA, 1+N-pole, B, 10A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.