Miniature circuit breaker 230 V 10kA, 1+N-pole, C, 13 A, D=70 mm

  • Mfr # 5SY4513-7

  • Zoro # G615863097


product price:  $54.65
/ea
Sold in multiples of 9 for $491.85

Key Features

DC Voltage Rating
Not Rated
AC Voltage Rating
230V AC
Width
36 mm
Curve Type
C
Series
5SY4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY4513-7
Zoro #
G615863097
UPC #
-
Country of Origin
Germany

Dimensions

Width
36 mm
Height
3.31 in

Details

Item
Miniature Circuit Breaker
DC Voltage Rating
Not Rated
AC Voltage Rating
230V AC
Curve Type
C
Series
5SY4
Circuit Breaker Type
Miniature
Number of Poles
2
Amps
13A
Max. AIR Rating
20kA at 230/400V

Description

Miniature circuit breaker 230 V 10kA, 1+N-pole, C, 13 A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.