
Miniature circuit breaker 230 V 15kA 1+N-pole
Mfr # 5SY7532-6
Zoro # G815864122
product price: $50.59
/eaSold in multiples of 8 for $404.72
Key Features
Height
3.31 in
Curve Type
B
Series
5SY7
Max. AIR Rating
25kA at 230/400V
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY7532-6
Zoro #
G815864122
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.31 in
Depth
3.62 in
Details
Item
Miniature Circuit Breaker
Curve Type
B
Series
5SY7
Max. AIR Rating
25kA at 230/400V
DC Voltage Rating
Not Rated
Number of Poles
2
Amps
32A
AC Voltage Rating
230V AC
Circuit Breaker Type
Miniature
Description
Miniature circuit breaker 230 V 15kA, 1+N-pole, B, 32 A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.