
Miniature circuit breaker 230 V 15kA 1+N-pole
Mfr # 5SY7532-7
Zoro # G415864126
product price: $67.45
/eaSold in multiples of 5 for $337.25
Key Features
Amps
32A
Series
5SY7
Depth
3.62 in
AC Voltage Rating
230V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY7532-7
Zoro #
G415864126
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.62 in
Height
3.31 in
Details
Item
Miniature Circuit Breaker
Amps
32A
Series
5SY7
AC Voltage Rating
230V AC
DC Voltage Rating
Not Rated
Number of Poles
2
Curve Type
C
Circuit Breaker Type
Miniature
Max. AIR Rating
25kA at 230/400V
Description
Miniature circuit breaker 230 V 15kA, 1+N-pole, C, 32 A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.