Miniature circuit breaker 230 V 15kA, 1+N-pole, B, 25A, D=70 mm

  • Mfr # 5SY7525-6

  • Zoro # G815864207


product price:  $44.45
/ea
Sold in multiples of 9 for $400.05

Key Features

Circuit Breaker Type
Miniature
Amps
25A
AC Voltage Rating
230V AC
Height
3.31 in
Series
5SY7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY7525-6
Zoro #
G815864207
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.31 in
Depth
3.62 in

Details

Item
Miniature Circuit Breaker
Circuit Breaker Type
Miniature
Amps
25A
AC Voltage Rating
230V AC
Series
5SY7
DC Voltage Rating
Not Rated
Number of Poles
2
Curve Type
B
Max. AIR Rating
25kA at 230/400V

Description

Miniature circuit breaker 230 V 15kA, 1+N-pole, B, 25A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.