
Miniature circuit breaker 230 V 6kA, 1+N-pole B, 13 A, D=70 mm
Mfr # 5SY6513-6
Zoro # G315863816
product price:Â $42.05
/ea
Sold in multiples of 11 for $462.55
Key Features
Depth
3.622 in
Curve Type
B
Max. AIR Rating
15kA at 230/400V
DC Voltage Rating
Not Rated
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY6513-6
Zoro #
G315863816
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.622 in
Height
3.31 in
Details
Item
Miniature Circuit Breaker
Curve Type
B
Max. AIR Rating
15kA at 230/400V
DC Voltage Rating
Not Rated
Circuit Breaker Type
Miniature
AC Voltage Rating
230V AC
Number of Poles
2
Series
5SY6
Amps
13A
Description
Miniature circuit breaker 230 V 6kA, 1+N-pole B, 13 A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.