
Miniature circuit breaker 230 V 6kA, 1+N-pole, C, 16A
Mfr # 5SL6516-7
Zoro # G615863806
product price: $14.45
/ea
Sold in multiples of 23 for $332.35
Key Features
Series
5SL6
Number of Poles
2
Height
3.31 in
AC Voltage Rating
230V AC
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SL6516-7
Zoro #
G615863806
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.31 in
Depth
3.62 in
Details
Item
Miniature Circuit Breaker
Series
5SL6
Number of Poles
2
AC Voltage Rating
230V AC
Curve Type
C
Max. AIR Rating
6kA at 230/400V
DC Voltage Rating
Not Rated
Circuit Breaker Type
Miniature
Amps
16A
Description
Miniature circuit breaker 230 V 6kA, 1+N-pole, C, 16A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.