
Miniature circuit breaker 230 V 6kA 1+N-pole C
Mfr # 5SY6504-7
Zoro # G415863419
product price: $42.59
/eaSold in multiples of 7 for $298.13
Key Features
Series
5SY6
DC Voltage Rating
Not Rated
Number of Poles
2
AC Voltage Rating
230V AC
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY6504-7
Zoro #
G415863419
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.622 in
Height
3.31 in
Details
Item
Miniature Circuit Breaker
Series
5SY6
DC Voltage Rating
Not Rated
Number of Poles
2
AC Voltage Rating
230V AC
Curve Type
C
Amps
4A
Circuit Breaker Type
Miniature
Max. AIR Rating
30kA at 230/400V
Description
Miniature circuit breaker 230 V 6kA, 1+N-pole C, 4A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.