Miniature circuit breaker 230 V D=70 mm 25 kA according to EN 60947-2 1P+N
- Mfr # 5SY8532-8
- Zoro # G215365465
product price:Â
$
121.99
/ea
Sold in multiples of 4 for
$487.96
Free Shipping & Returns
Key Features
Series
5SY8
Amps
32 A
Number of Poles
2
AC Voltage Rating
230V AC
Circuit Breaker Type
Miniature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SY8532-8
- Zoro #
- G215365465
- UPC #
- -
- Country of Origin
- Germany
- Item
- Miniature Circuit Breaker
- Series
- 5SY8
- Amps
- 32 A
- Number of Poles
- 2
- AC Voltage Rating
- 230V AC
- Circuit Breaker Type
- Miniature
- Max. AIR Rating
- 30kA at 230/400V
- DC Voltage Rating
- 600V AC, 600V DC
- Curve Type
- D
Dimensions
- Depth
- 3.622 in
- Height
- 3.31 in
Description
Miniature circuit breaker 230 V D=70 mm 25 kA according to EN 60947-2, 1P+N, D32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.