
Miniature circuit breaker 230/400 V 10kA, 1-pole, B, 2A, D=70 mm
Mfr # 5SY4102-6
Zoro # G715864413
product price:Â $28.45
/ea
Sold in multiples of 13 for $369.85
Key Features
Depth
4.2 in
Series
5SY4
Max. AIR Rating
35kA at 230/400V
Curve Type
B
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY4102-6
Zoro #
G715864413
UPC #
-
Country of Origin
Germany
Dimensions
Depth
4.2 in
Height
3.25 in
Details
Item
Miniature Circuit Breaker
Series
5SY4
Max. AIR Rating
35kA at 230/400V
Curve Type
B
DC Voltage Rating
Not Rated
Amps
2A
Circuit Breaker Type
Miniature
AC Voltage Rating
400V AC
Number of Poles
1
Description
Miniature circuit breaker 230/400 V 10kA, 1-pole, B, 2A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.