Miniature circuit breaker 230/400 V 10kA, 1-pole, B, 4A, D=70 mm

  • Mfr # 5SY4104-6

  • Zoro # G515864347


product price:  $36.35
/ea
Sold in multiples of 13 for $472.55

Key Features

Series
5SY4
DC Voltage Rating
Not Rated
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY4104-6
Zoro #
G515864347
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.66 in
Height
3.27 in

Details

Item
Miniature Circuit Breaker
Series
5SY4
DC Voltage Rating
Not Rated
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Number of Poles
1
Amps
4A
Max. AIR Rating
35kA at 230/400V
Curve Type
B

Description

Miniature circuit breaker 230/400 V 10kA, 1-pole, B, 4A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.