Miniature circuit breaker 230/400 V 15kA, 1-pole, B, 6 A, D=70 mm

  • Mfr # 5SY7106-6

  • Zoro # G015863512


product price:  $31.15
/ea
Sold in multiples of 14 for $436.10

Key Features

Number of Poles
1
DC Voltage Rating
Not Rated
Curve Type
B
Circuit Breaker Type
Miniature
AC Voltage Rating
400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY7106-6
Zoro #
G015863512
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.66 in
Height
3.27 in

Details

Item
Miniature Circuit Breaker
Number of Poles
1
DC Voltage Rating
Not Rated
Curve Type
B
Circuit Breaker Type
Miniature
AC Voltage Rating
400V AC
Max. AIR Rating
40kA at 230/400V
Amps
6A
Series
5SY7

Description

Miniature circuit breaker 230/400 V 15kA, 1-pole, B, 6 A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.