Miniature circuit breaker 230/400 V 15kA, 1-pole, C, 20 A, D=70 mm

  • Mfr # 5SY7120-7

  • Zoro # G615863844


product price:  $37.95
/ea
Sold in multiples of 12 for $455.40

Key Features

Curve Type
C
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Amps
20A
Height
3.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY7120-7
Zoro #
G615863844
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.27 in
Depth
3.661 in

Details

Item
Miniature Circuit Breaker
Curve Type
C
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Amps
20A
Series
5SY7
DC Voltage Rating
Not Rated
Number of Poles
1
Max. AIR Rating
25kA at 230/400V

Description

Miniature circuit breaker 230/400 V 15kA, 1-pole, C, 20 A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products