Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 230/400 V 6kA, 1-pole, B, 10 A

  • Mfr # 5SL6110-6

  • Zoro # G815862807


product price: $6.39
/ea
Sold in multiples of 61 for $389.79

Key Features

Number of Poles
1
AC Voltage Rating
400V AC
Depth
70 mm
Curve Type
B
Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SL6110-6
Zoro #
G815862807
UPC #
-
Country of Origin
Germany

Dimensions

Depth
70 mm

Details

Item
Miniature Circuit Breaker
Number of Poles
1
AC Voltage Rating
400V AC
Curve Type
B
Amps
10A
Max. AIR Rating
6kA at 230/400V
Circuit Breaker Type
Miniature
Series
5SL6
DC Voltage Rating
Not Rated

Description

Miniature circuit breaker 230/400 V 6kA, 1-pole, B, 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.