Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 400 V 10kA 3+N-pole

  • Mfr # 5SY4610-6

  • Zoro # G415863006


product price: $111.99
/ea
Sold in multiples of 3 for $335.97
Free Shipping & Returns

Key Features

Amps
10A
DC Voltage Rating
Not Rated
Series
5SY4
Circuit Breaker Type
Miniature
Max. AIR Rating
20kA at 230/400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY4610-6
Zoro #
G415863006
UPC #
-
Country of Origin
Germany

Dimensions

Width
72 mm
Height
3.27 in

Details

Item
Miniature Circuit Breaker
Amps
10A
DC Voltage Rating
Not Rated
Series
5SY4
Circuit Breaker Type
Miniature
Max. AIR Rating
20kA at 230/400V
Number of Poles
4
Curve Type
B
AC Voltage Rating
400V AC

Description

Miniature circuit breaker 400 V 10kA, 3+N-pole, B, 10A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.