Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 400 V 6kA, 2-pole, C, 16A

  • Mfr # 5SL6216-7

  • Zoro # G915863346


product price: $26.19
/ea
Sold in multiples of 16 for $419.04

Key Features

Series
5SL6
Curve Type
C
Amps
16A
Number of Poles
2
Height
3.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SL6216-7
Zoro #
G915863346
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.98 in
Depth
8.82 in

Details

Item
Miniature Circuit Breaker
Series
5SL6
Curve Type
C
Amps
16A
Number of Poles
2
Circuit Breaker Type
Miniature
Max. AIR Rating
6kA at 230/400V
AC Voltage Rating
400V AC
DC Voltage Rating
Not Rated

Description

Miniature circuit breaker 400 V 6kA, 2-pole, C, 16A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.