
Miniature circuit breaker 400 V 6kA 3-pole
Mfr # 5SY6305-7
Zoro # G915863766
product price: $83.69
/eaSold in multiples of 4 for $334.76
Free Shipping & Returns
Key Features
DC Voltage Rating
Not Rated
Max. AIR Rating
30kA at 230/400V
Height
3.31 in
Series
5SY6
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY6305-7
Zoro #
G915863766
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.31 in
Depth
3.701 in
Details
Item
Miniature Circuit Breaker
DC Voltage Rating
Not Rated
Max. AIR Rating
30kA at 230/400V
Series
5SY6
Amps
0.5A
Circuit Breaker Type
Miniature
Curve Type
C
AC Voltage Rating
400V AC
Number of Poles
3
Description
Miniature circuit breaker 400 V 6kA, 3-pole, C, 0.5A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.