Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 2P

  • Mfr # 5SY8204-7

  • Zoro # G015365375


product price:  $147.99
/ea
Sold in multiples of 3 for $443.97
Free Shipping & Returns

Key Features

Amps
4A
Height
3.31 in
Series
5SY8
Circuit Breaker Type
Miniature
Depth
3.622 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY8204-7
Zoro #
G015365375
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.31 in
Depth
3.622 in

Details

Item
Miniature Circuit Breaker
Amps
4A
Series
5SY8
Circuit Breaker Type
Miniature
Max. AIR Rating
50kA at 230/400V
Number of Poles
2
DC Voltage Rating
Not Rated
AC Voltage Rating
400V AC
Curve Type
C

Description

Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 2P, C4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.