
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 2P
Mfr # 5SY8210-7
Zoro # G515365400
product price:Â $125.99
/ea
Sold in multiples of 4 for $503.96
Free Shipping & Returns
Key Features
AC Voltage Rating
400V AC
Number of Poles
2
Depth
3.622 in
DC Voltage Rating
Not Rated
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY8210-7
Zoro #
G515365400
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.622 in
Height
3.31 in
Details
Item
Miniature Circuit Breaker
AC Voltage Rating
400V AC
Number of Poles
2
DC Voltage Rating
Not Rated
Curve Type
C
Max. AIR Rating
40kA at 230/400V
Series
5SY8
Amps
10A
Circuit Breaker Type
Miniature
Description
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 2P, C10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.