
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 2P
Mfr # 5SY8216-7
Zoro # G515365752
product price:Â $125.99
/ea
Sold in multiples of 4 for $503.96
Free Shipping & Returns
Key Features
Series
5SY8
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Height
3.31 in
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY8216-7
Zoro #
G515365752
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.31 in
Depth
3.622 in
Details
Item
Miniature Circuit Breaker
Series
5SY8
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
DC Voltage Rating
Not Rated
Curve Type
C
Amps
16A
Number of Poles
2
Max. AIR Rating
30kA at 230/400V
Description
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 2P, C16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.