Shop METRA ELECTRONICS
See all product information
Create Account
T-SPEC CIRCUIT BREAKER 200 AMP
- Mfr # V12-CBF200
- Zoro # G3427940
product price:Â
$
68.99
/ea
Key Features
Amps
200 A
Width
3-1/2 in
Depth
2-1/2 in
Height
1.30 in
Additional Information
1/0 or 4 AWG In/Out, Manual reset button, 24K hard gold plated, Resistant to corrosion.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V12-CBF200
- Zoro #
- G3427940
- UPC #
- 86429272099
- Country of Origin
- China
Dimensions
- Width
- 3-1/2 in
- Depth
- 2-1/2 in
- Height
- 1.30 in
Details
- Item
- Circuit Breaker
- Amps
- 200 A
- Additional Information
- 1/0 or 4 AWG In/Out, Manual reset button, 24K hard gold plated, Resistant to corrosion.
Description
T-SPEC CIRCUIT BREAKER 200 AMP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.