Shop SIEMENS
See all product information
Create Account
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 3P
- Mfr # 5SY8306-7
- Zoro # G915365536
product price:Â
$
211.99
/ea
Sold in multiples of 3 for
$635.97
Free Shipping & Returns
Key Features
Circuit Breaker Type
Miniature
Max. AIR Rating
50kA at 230/400V
Depth
3.701 in
Height
3.31 in
DC Voltage Rating
600V AC, 600V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5SY8306-7
- Zoro #
- G915365536
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Depth
- 3.701 in
- Height
- 3.31 in
Details
- Item
- Miniature Circuit Breaker
- Circuit Breaker Type
- Miniature
- Max. AIR Rating
- 50kA at 230/400V
- DC Voltage Rating
- 600V AC, 600V DC
- Curve Type
- C
- Amps
- 6 A
- Series
- 5SY8
- Number of Poles
- 3
- AC Voltage Rating
- 400V AC
Description
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 3P, C6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.