Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 3P

  • Mfr # 5SY8306-8

  • Zoro # G915365505


product price:  $204.99
/ea
Sold in multiples of 2 for $409.98
Free Shipping & Returns

Key Features

Series
5SY8
Number of Poles
3
Max. AIR Rating
50kA at 230/400V
Depth
3.701 in
Height
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5SY8306-8
Zoro #
G915365505
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.701 in
Height
3.31 in

Details

Item
Miniature Circuit Breaker
Series
5SY8
Number of Poles
3
Max. AIR Rating
50kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
D
Circuit Breaker Type
Miniature
AC Voltage Rating
400V AC
Amps
6A

Description

Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 3P, D6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.