
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 3P
Mfr # 5SY8320-7
Zoro # G615365423
product price:Â $177.99
/ea
Sold in multiples of 3 for $533.97
Free Shipping & Returns
Key Features
AC Voltage Rating
400V AC
Max. AIR Rating
30kA at 230/400V
Height
3.31 in
DC Voltage Rating
Not Rated
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY8320-7
Zoro #
G615365423
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.31 in
Depth
3.701 in
Details
Item
Miniature Circuit Breaker
AC Voltage Rating
400V AC
Max. AIR Rating
30kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
C
Series
5SY8
Amps
20A
Number of Poles
3
Circuit Breaker Type
Miniature
Description
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 3P, C20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.