Miniature Circuit Breaker, BL Series, 45A, 2 Pole, 120/240V AC, 22kA at 120/240V AC
- Mfr # B245H00S01
- Zoro # G2829023
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Series
BL
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Shunt Trip
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B245H00S01
- Zoro #
- G2829023
- UPC #
- 783643524750
- Country of Origin
- Mexico
- Item
- Miniature Circuit Breaker
- Series
- BL
- Amps
- 45A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Shunt Trip
- Phase
- Single
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 22kA at 120/240V AC
- Trip Type
- Shunt Trip
- Terminal Connection
- Lug
- DC Voltage Rating
- Not Rated
- Standards
- CSA, HACR, UL
- For Use With
- Siemens P1 Panelboards
- Features
- Shunt Trip 120V
- Application
- Electrical Distribution
- Compatible Panelboard/Load Center Series
- P1
- Voltage
- 120/240VAC
- Compatible Product Type
- Siemens P1 Panelboards
Dimensions
- Frame Size
- 125A/BLH
- Width
- 3 in
- Depth
- 3 in
- Height
- 2 in
- Min. Wire Size
- 8 AWG
- Max. Wire Size
- 4 AWG (Al), 6 AWG (Cu)
- Length
- 2 in
Description
Miniature Circuit Breaker, Amps 45 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Single, Series BL, Max. AIR Rating 22kA at 120/240V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 125A/BLH, Length 2 in, Width 3 in, Depth 3 in, Min. Wire Size 8 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.