Miniature Circuit Breaker, BLE Series, 15A, 1 Pole, 120V AC, 22kA at 120V AC

  • Mfr # BE115H

  • Zoro # G3162957


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Series
BLE
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE115H
Zoro #
G3162957
UPC #
783643266124
Country of Origin
Philippines

Dimensions

Frame Size
60A/BLEH
Width
4 in
Depth
1 in
Height
5 in
Max. Wire Size
10 AWG
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Length
5 in

Details

Item
Miniature Circuit Breaker
Series
BLE
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 120V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
Siemens P1 Panelboards
Standards
CSA Certified, HACR Rated, NOM Certified, UL Listed
Application
Electrical Distribution
Compatible Panelboard/Load Center Series
P1
Voltage
120VAC

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Ground Fault Equipment Protection, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Single, Series BLE, Max. AIR Rating 22kA at 120V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 60A/BLEH, Length 5 in, Width 4 in, Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.