Miniature Circuit Breaker, BQD Series, 100A, 1 Pole, 277V AC, 14kA at 277V AC

  • Mfr # BQD1100

  • Zoro # G3483925


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Series
BQD
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQD1100
Zoro #
G3483925
UPC #
783643277205
Country of Origin
Mexico

Dimensions

Frame Size
100A/BQD
Width
1 in
Depth
2.70 in
Height
4.49 in
Max. Wire Size
1/0 AWG
Min. Wire Size
6 AWG (Al), 8 AWG (Cu)
Length
4.49 in

Details

Item
Miniature Circuit Breaker
Series
BQD
Amps
100A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
14kA at 277V AC
Terminal Connection
Lugs
DC Voltage Rating
125V DC
Standards
CSA-C22.2,UL 489
For Use With
Siemens P1 Panelboards
Compatible Panelboard/Load Center Series
P1
Max. Operating Temp.
104 Degrees F
Voltage
277VAC

Description

Miniature Circuit Breaker, Amps 100 A, AC Voltage Rating 277V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Single, Series BQD, Max. AIR Rating 14kA at 277V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 100A/BQD, Length 4.49 in, Width 1 in, Depth 2.7 in, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.