Miniature Circuit Breaker, BQH Series, 70A, 3 Pole, 240V AC, 22kA at 240V AC

  • Mfr # BQ3B070H

  • Zoro # G3711946


product price:  $952.99
/ea
Free Shipping & Returns

Key Features

Series
BQH
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
High Interrupting
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BQ3B070H
Zoro #
G3711946
UPC #
783643161733
Country of Origin
Mexico

Dimensions

Frame Size
125A/BQH
Width
3 in
Depth
3 in
Height
4 in
Min. Wire Size
8 AWG
Max. Wire Size
2 AWG (Al), 4 AWG (Cu)
Length
4 in

Details

Item
Miniature Circuit Breaker
Series
BQH
Amps
70A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
High Interrupting
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 240V AC
Trip Type
Common
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
HACR Rated, UL Listed
For Use With
Siemens Panelboards
Features
Auxiliary Switch 24V
Application
Electrical Distribution
Max. Operating Temp.
104 Degrees F
Voltage
240VAC

Description

Miniature Circuit Breaker, Amps 70 A, AC Voltage Rating 240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Three, Series BQH, Max. AIR Rating 22kA at 240V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 125A/BQH, Length 4 in, Width 3 in, Depth 3 in, Max. Operating Temp. 104 Degrees F, Min. Wire Size 8 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.