Siemens

Miniature Circuit Breaker, Q Series 15A, 2 Pole, 120/240V AC


product price: $17.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series Q
  • Number of Poles 2
  • AC Voltage Rating 120/240V AC
  • Circuit Breaker Type Standard
  • Phase 1
See all product information

Product Information

Dimensions

Frame Size 125A/QP
Width 2 in
Depth 3 in
Height 2 in
Max. Wire Size 8 AWG
Min. Wire Size 14 AWG
Length (Straight Wireway) 2.0 in
Length 2 in

Details

Item Miniature Circuit Breaker
Series Q
Amps 15A
Number of Poles 2
AC Voltage Rating 120/240V AC
Circuit Breaker Type Standard
Phase 1
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style Plug In
Max. AIR Rating 10kA at 120V AC
Terminal Connection Lug
DC Voltage Rating 48V DC
Standards UL Listed
For Use With Siemens EQ Load Centers
Application Electrical Distribution
Compatible Panelboard/Load Center Series EQ
Voltage 120/240 VAC

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series EQ, Phase Single, Series Q, Max. AIR Rating 10kA at 120V AC, For Use With Siemens EQ Load Centers, Terminal Connection Lug, Frame Size 125A/QP, Length 2 in, Width 2 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.