Shop All Circuit Breakers
Siemens
Miniature Circuit Breaker, QF Series 20A, 1 Pole, 120V AC
Mfr # QF120A
Zoro # G3111997
original price:
$63.19
10% off
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QF
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
- Phase 1
Product Information
- Brand Siemens
- MFR # QF120A
- Zoro # G3111997
- UPC # 783643148581
- Country of Origin Philippines
- Category Circuit Breakers
Dimensions
Frame Size | 225A/QF |
Width | 1 in |
Depth | 2.38 in |
Height | 2.88 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 10 AWG |
Length (Straight Wireway) | 2.88 in |
Length | 2.88 in |
Details
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120V AC, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Phase Single, Series QF, Max. AIR Rating 10kA at 120V AC, For Use With Siemens Load Centers, Terminal Connection Lug, Frame Size 225A/QF, Length 2.88 in, Width 1 in, Depth 2.38 in, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 750mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-750-R)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU10030)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-7)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP6)
- SIEMENS Miniature Circuit Breaker, QF Series 15A, 1 Pole, 120V AC (QF115A)
- SIEMENS Miniature Circuit Breaker, BQD Series 15A, 3 Pole, 480V AC (BQD315)
- SIEMENS Miniature Circuit Breaker, QA Series 15A, 1 Pole, 120V AC (QA115AFC)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, C Curve (5SJ41067HG40)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 3 Pole, 240V AC (B340H)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B020)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 50A, 2 Pole, 250V AC, Medium Curve (CA2-B0-34-650-121-D)
- Siemens Circuit Breakers