Miniature Circuit Breaker, QP/MP Series, 15A, 1 Pole, 120/240V AC
- Mfr # ITEQ115
- Zoro # G4599001
product price:Â
$
8.25
/ea
Key Features
Series
QP/MP
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Standard
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ITEQ115
- Zoro #
- G4599001
- UPC #
- 783643148185
- Country of Origin
- Mexico
- Item
- Miniature Circuit Breaker
- Series
- QP/MP
- Amps
- 15 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Standard
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at Existing
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- No
- Terminal Connection
- Plug-In
- DC Voltage Rating
- Not Rated
- Application
- Electrical Distribution
- Standards
- UL 489
- For Use With
- Siemens Load Centers that accept QT breakers
Dimensions
- Width
- 1 in
- Depth
- 2.88 in
- Height
- 3 in
Description
Circuit Breaker,Type QP,1P,15A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.