This item is Discontinued.

Siemens Miniature Circuit Breakers MCBs 1P 15A QF115AP

Miniature Circuit Breakers MCBs 1P 15A (Discontinued)

  • Mfr # QF115AP
  • Zoro # G814240132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QF115AP
Zoro #
G814240132
UPC #
88762121654
Country of Origin
Philippines

Dimensions

Width
7 in
Depth
7 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Amps
15A
Circuit Breaker Type
Miniature Circuit Breakers

Description

BRKR QPF2 GFCI 5MA 1P 120V 15A 10KA RET

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.