Zoro Homepage

Miniature Circuit Breakers (MCBs) 3P 15A

  • Mfr # Q315

  • Zoro # G521853847


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
AC Voltage Rating
240 V
Trip Type
Thermal Magnetic, Common Trip
Interrupt Rating
10 kA
Circuit Breaker Mounting Style
Plug-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q315
Zoro #
G521853847
UPC #
66286200429
Country of Origin
Mexico

Dimensions

Height
3.4 in
Depth
12.8 in
Width
4 in

Details

Number of Poles
3
AC Voltage Rating
240 V
Trip Type
Thermal Magnetic, Common Trip
Interrupt Rating
10 kA
Circuit Breaker Mounting Style
Plug-On
Amps
15 A
Standards
UL 489

Description

240 VAC, 15 A, 10 kA, 3-Pole, 14 to 6 AWG Copper/Aluminum, Load Lug Terminal, Plug-In Mount, QP Frame, Common Trip, Thermal Magnetic Trip Unit, Miniature Circuit Breaker for Load Center

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.