Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # Q2125B

  • Zoro # G416524784


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Mounting Style
Plug-On
Interrupt Rating
10 kA
AC Voltage Rating
120/240 VAC at 50/60 Hz
Circuit Breaker Type
Molded Case, Thermal and Fixed Magnetic Trip, Common Trip
Standards
UL 489, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q2125B
Zoro #
G416524784
UPC #
78364314870
Country of Origin
Mexico

Details

Circuit Breaker Mounting Style
Plug-On
Interrupt Rating
10 kA
AC Voltage Rating
120/240 VAC at 50/60 Hz
Circuit Breaker Type
Molded Case, Thermal and Fixed Magnetic Trip, Common Trip
Standards
UL 489, CSA C22.2
Terminal Connection
Load Lug
For Use With
Loadcenter
Number of Poles
2

Description

120/240 VAC, 125 A, 10 kA, 2-Pole, 1 AWG Copper/2/0 AWG Aluminum, Load Lug Terminal, Plug-On Mount, QPP Frame, Thermal Magnetic Trip Unit, Miniature Circuit Breaker for Load Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.