Shop SQUARE D
See all product information
Create Account
Miniature Circuit Breaker, QO Series, 15A, 3 Pole, 208/120V AC, 10kA at 208/120V AC, A Curve
- Mfr # QO315GFI
- Zoro # G3553444
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Number of Poles
3
AC Voltage Rating
208/120V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QO315GFI
- Zoro #
- G3553444
- UPC #
- 785901652311
- Country of Origin
- Korea, Republic of
- Item
- Miniature Circuit Breaker
- Series
- QO
- Amps
- 15A
- Number of Poles
- 3
- AC Voltage Rating
- 208/120V AC
- Circuit Breaker Type
- Ground Fault Protecting Class A 6 mA
- Phase
- Three
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 208/120V AC
- Trip Type
- Common
- Terminal Connection
- Pressure Plate
- DC Voltage Rating
- Not Rated
- Curve Type
- A
- Standards
- UL Listed
- For Use With
- QO Load Centers and NQ Panelboards
- Interrupt Rating
- 10 kA at 208Y/120V AC
- Features
- Mercury Free
- Compatible Panelboard/Load Center Series
- NQ, QO
- Voltage
- 120/240 VAC
- Compatible Product Type
- QO Load Centers and NQ Panelboards
Dimensions
- Frame Size
- 100A/QO
- Width
- 2.3 in
- Depth
- 2.91 in
- Height
- 4.13 in
- Max. Wire Size
- 8 AWG
- Min. Wire Size
- 12 AWG (Al), 14 AWG (Cu)
- Length
- 4.1 in
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series NQ, QO, Phase Three, Series QO, Max. AIR Rating 10kA at 120V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 4.12 in, Width 2.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.