Shop SIEMENS
See all product information
Create Account
Miniature Circuit Breakers (MCBs)
- Mfr # Q24040CT2
- Zoro # G322984344
product price:Â
$
64.59
/ea
Key Features
Min. Wire Size
8 AWG (Copper), 8 AWG (Aluminum)
Standards
UL 489
Number of Poles
(2) Inside, (2) Outside
Max. Wire Size
6 AWG (Copper), 4 AWG (Aluminum)
Interrupt Rating
10 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q24040CT2
- Zoro #
- G322984344
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Min. Wire Size
- 8 AWG (Copper), 8 AWG (Aluminum)
- Max. Wire Size
- 6 AWG (Copper), 4 AWG (Aluminum)
Details
- Standards
- UL 489
- Number of Poles
- (2) Inside, (2) Outside
- Interrupt Rating
- 10 kA
- Series
- QT
- AC Voltage Rating
- 120/240 VAC at 50/60 Hz
Description
120/240 VAC, 40 A, 10 kA, (2) 2-Pole, 8 to 6 AWG Copper/8 to 4 AWG Aluminum, Load Lug Terminal, Plug-On Mount, QT Frame, Quadplex, Thermal Magnetic Trip Unit, Miniature Circuit Breaker for Load Center
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.