Mixing Valve, 24VAC, 3-Way, 34 Degrees to 122 Degrees F, 1/2" Inlet Size

  • Mfr # 599-01136

  • Zoro # G7514022


product price:  $62.39
/ea

Key Features

Coil Volts
24VAC
Inlet Size
1/2"
Outlet Size
1/2"
Valve Type
3-Way
Ambient Temp. Range
34 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-01136
Zoro #
G7514022
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"

Details

Coil Volts
24VAC
Valve Type
3-Way
Ambient Temp. Range
34 Degrees to 122 Degrees F
Item
Mixing Valve
NEMA Rating
NEMA 1
Standards
ANSI Class 250
Max. Inlet Pressure
25 psig

Description

Mixing Valve 2.5Cv Brnz 1/2 In.3W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.