Zoro Homepage

Module

  • Mfr # 3RK1308-0AC00-0CP0

  • Zoro # G909016598


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Number of indicator lights
6
External reset possible
Yes
With short-circuit release
Yes
Voltage type for actuating
DC
Coordination class according to IEC 60947-4-3
Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RK1308-0AC00-0CP0
Zoro #
G909016598
UPC #
-
Country of Origin
Germany

Details

Number of indicator lights
6
External reset possible
Yes
With short-circuit release
Yes
Voltage type for actuating
DC
Coordination class according to IEC 60947-4-3
Class 1
Degree of protection (IP)
IP20

Description

Direct-on-line starter High Feature, Electronic switching, Electronic overload protection up to 1.1 kW / 400 V, Adjustment range 0.9.. 3 A, PROFIenergy, Option: 3DI/LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.